Shop HERITAGE

High-Density Waste Can Liners, 4 gal, 6 mic, 17" x 18", Natural, 2000PK

  • Mfr # Z3418RN R01

  • Zoro # G523332685


product price:  $64.09
/pk 2000, $0.03/ea

Key Features

Seal
Star
Strength Rating
Regular-Duty
Height
18 in
Thickness
6 mic
% Recycled Content
0%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
Z3418RN R01
Zoro #
G523332685
UPC #
98241017116
Country of Origin
United States

Dimensions

Height
18 in
Thickness
6 mic
Width
17 in

Details

Seal
Star
Strength Rating
Regular-Duty
Item
Waste Can Liner
% Recycled Content
0%
Color
Natural
Bag Closure Type
Open-Face
Capacity
4 gal
Material
High-Density Polyethylene (HDPE)
Max. Load
1 to 5 gal

Description

High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.