Heritage
Lynch Pin, 7/16"x2-1/4", Zinc Yellow
Mfr # LP-437-2250
Zoro # G9114780
Sold in multiples of 20 for $29.00
$29.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pin Chain Type Without Chain
- Basic Material Carbon Steel
- Material Grade 1010
- Fastener Finish Zinc Yellow
- Pin Dia. 7/16 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 10 PK (3534-5/16X1.0D)
- ZORO SELECT Spring P, HD Coiled, 5/32x9/16,3100lb, PK50 (U39150.015.0056)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain 18-8 Stainless Steel, 60 mm L, 50 PK (M51010.050.0060)
- ZORO SELECT Lag Screw, 3/8 in, 7 in, Steel, Zinc Plated Hex External Hex Drive, 50 PK (U08280.037.0700)
- HERITAGE Lynch Pin, 3/16"x1-5/16", Zinc Yellow (LP-187-1312)
- HERITAGE Lynch Pin, 7/16"x1-3/4", Heavy Duty (LP-437-1750-H)
- HERITAGE Lynch Pin, 5/16"x2-1/16", Zinc Yellow (LP-312-2062)
- MIDWEST FASTENER 3/8" x 2" Tube Linch Pins 3PK (36703)
- MIDWEST FASTENER 5/16" x 2-1/4" Round Wire Lock Pins 4PK (36441)
- MIDWEST FASTENER 1/4" x 1-1/2" Zinc Plated Steel Linch Pins 6PK (68362)
- ITW BEE LEITZKE Lynch Pin, 1-63/64 in L, with Chain, PK5 (WWG-LPCZ-437-1343A)
- Heritage Lynch Pins