Shop HERSHEYS
See all product information
Create Account
Candy, PK 3
- Mfr # 12922
- Zoro # G800918281
product price:Â
$
65.69
/pk of 3, $21.90/ea
Key Features
Features
Contains Dairy, Contains Nuts
Capacity
15.6 oz
Standards
Contains Nuts; Kosher Certified
Weight
0.33 lbs
Flavor
Milk Chocolate KISSES; Milk Chocolate/White Creme HUGS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12922
- Zoro #
- G800918281
- UPC #
- -
- Country of Origin
- United States
Details
- Features
- Contains Dairy, Contains Nuts
- Capacity
- 15.6 oz
- Standards
- Contains Nuts; Kosher Certified
- Weight
- 0.33 lbs
- Item
- Candy Bars
- Flavor
- Milk Chocolate KISSES; Milk Chocolate/White Creme HUGS
- Packing Type
- Bag
Description
Candy, Packs per Case 3, Product Type Candy, Flavor Milk Chocolate KISSES, Milk Chocolate/White Creme HUGS, Items per Pack 2, Pack Size 15.6 oz, Item Height 4 1/4 in, Item Width 1 3/8 in, Item Length 6 3/4 in, Package Type Bag, Package Quantity 3
Restrictions
This item has been restricted from sale in the following states:
AA, AE, AK, AP, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.