Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Exhaust fan with Shutter, 9.4 A

  • Mfr # 42XL750S

  • Zoro # G406600214


product price: $1,685.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Includes
Deep Cabinet, Discharge Shutter
Phase
1
Motor Insulation
Class B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42XL750S
Zoro #
G406600214
UPC #
818015027819
Country of Origin
United States

Dimensions

Blade Diameter
42 in

Details

Item
Cabinet Exhaust fan with Shutter
Motor Enclosure
Totally Enclosed Air Over
Motor Type
Single Phase
Includes
Deep Cabinet, Discharge Shutter
Phase
1
Motor Insulation
Class B
Frame Material
Steel
Bearing Type
Ball
Number of Blades
5
Guard Material
Steel
Full Load Current
9.4 A
Number of Speeds
1
Includes Dehumidistat
No
Housing Finish
Galvanized
Thermal Protection
Yes
Blade Finish
Galvanized
Drive Type
Belt Drive
Includes Grill
No
Guard Type
Exhaust
Guard Finish
Zinc
Motor Horsepower
1 hp
Frequency
60 Hz
Maximum Noise Level
79 dB
Includes Motor
Yes
Exhaust Airflow @ 0.000 in SP
15,773 cfm
Noise Level @ 0.000 in SP @ 5 ft
35 sones
Motor Speed
606 RPM
Blade Material
Steel
Nameplate Voltage
115/208-230V AC
Assembled
Assembled

Description

Cabinet Exhaust fan with Shutter, Assembled Assembled, Blade Diameter 42 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 15,773 cfm, Frame Material Steel, Guard Finish Zinc, Guard Material Steel, Guard Type Exhaust, Housing Finish Galvanized, Includes Deep Cabinet, Discharge Shutter, Includes Dehumidistat No, Maximum Noise Level 79 dB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.