Zoro Homepage

Fan Motor, 1/2 hp

  • Mfr # 6615100

  • Zoro # G100494041


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Motor Enclosure Design
Open Air-Over
HP
1/2 hp
Full Load Amps
4.3 A
Motor Design
Capacitor-Start
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6615100
Zoro #
G100494041
UPC #
818015025242
Country of Origin
China

Dimensions

Overall Length
8 1/2 in
Shaft Dia.
9/16 in
Width
8 in
Height
8 in
Length
8 1/2 in

Details

Item
Fan Motor
Voltage
120V AC
Motor Enclosure Design
Open Air-Over
HP
1/2 hp
Full Load Amps
4.3 A
Motor Design
Capacitor-Start
Frame
Non-Standard
Nameplate RPM
1,340
Motor Shaft Rotation
CW
Motor Service Factor
1
For Use With
Mfr. No. MC61V
Standards
UL Recognized US and Canada
Material
Metal
Includes
Replacement Motor for MC61V
Accessory Type
Evaporative and Misting cooler parts
Max. Amps
4.3 A
Compatible Manufacturer Model Number
MC61V; M250
Replacement For
M250, MC61V

Description

Condenser Fan Motor, Single Phase, Motor Design Capacitor-Start, 1/2 hp HP, Nameplate RPM 1,340 RPM, Voltage 120V AC, Full Load Amps 4.3 A, Non-Standard Frame, Replacement For M250, MC61V, Motor Service Factor 1, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.