Shop HESSAIRE

Fan Motor, 3/4 hp

  • Mfr # 6092000
  • Zoro # G503071047

product price: 
$
234.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Motor Enclosure Design
Open Air-Over
HP
3/4 hp
Full Load Amps
5.8 A
Motor Design
Capacitor-Start
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6092000
Zoro #
G503071047
UPC #
818015026638
Country of Origin
China
Item
Condenser Fan Motor
Voltage
120V AC
Motor Enclosure Design
Open Air-Over
HP
3/4 hp
Full Load Amps
5.8 A
Motor Design
Capacitor-Start
Frame
Non-Standard
Nameplate RPM
820 RPM
Motor Shaft Rotation
CW/CCW
Motor Service Factor
1
Standards
UL Recognized US and Canada
For Use With
Mfr. No. M350, Mfr. No. MC92V
Material
Metal
Includes
Replacement Motor for MC92, M350
Accessory Type
Evaporative and Misting cooler parts
Max. Amps
5.8 A
Compatible Manufacturer Model Number
M350, MC92V
Replacement For
MC91, MC92
Motor Enclosure Type
Open Air Over
Compatible Manufacturer Part Number
M350, MC92V
Capacitor Required
Capacitor Included
Phase
Single
Nameplate Service Factor @ 60 Hz
1
Compatible Brand
Hessaire
Product Type
Condenser Fan Motor
Full Load Current @ 60 Hz
5.8 A
Nameplate Voltage @ 60 Hz
120V AC
Nameplate Horsepower @ 60 Hz
3/4 hp
Nameplate RPM @ 60 Hz
820 RPM

Dimensions

Overall Length
8 1/2 in
Shaft Dia.
1/2 in
Length
8 1/2 in
Width
8 in
Height
8 in
Shaft Length
3 7/16 in
Frame Size
Non-Standard
Shaft Diameter
1/2 in
Wire Rope Length
8 1/2 in

Description

Condenser Fan Motor, Single Phase, Motor Design Capacitor-Start, 3/4 hp HP, Nameplate RPM 820 RPM, Voltage 120V AC, Full Load Amps 5.8 A, Non-Standard Frame, Replacement For MC91, MC92, Motor Service Factor 1, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.