Shop HESSAIRE
See all product information
Create Account
Oscillation Motor
- Mfr # 6375700
- Zoro # G600494046
product price:Â
$
35.29
/ea
Key Features
Voltage
120V AC
Full Load Amps
0.2 A
Nameplate RPM
2 RPM
Overall Length
2 in
Standards
UL Recognized US and Canada
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6375700
- Zoro #
- G600494046
- UPC #
- 818015025358
- Country of Origin
- China
- Item
- Oscillation Motor
- Voltage
- 120V AC
- Full Load Amps
- 0.2 A
- Nameplate RPM
- 2 RPM
- Standards
- UL Recognized US and Canada
- For Use With
- Mfr. No. M150, Mfr. No. M250, Mfr. No. MC37M, Mfr. No. MC37V, Mfr. No. MC61M, Mfr. No. MC61V
- Includes
- Replacement Oscillation Motor for MC37V, MC61V
- Material
- Metal
- Max. Amps
- 0.2 A
- Accessory Type
- Evaporative and Misting cooler parts
- Compatible Manufacturer Model Number
- M150, M250, MC37M, MC37V, MC61M, MC61V
- Replacement For
- M150, M250, MC37, MC61
- Capacitor Required
- Capacitor Not Included
- Compatible Brand
- Hessaire
- Full Load Current @ 60 Hz
- 0.2 A
- Compatible Manufacturer Part Number
- M150, M250, MC37M, MC37V, MC61M, MC61V
- Phase
- Single
- Nameplate Voltage @ 60 Hz
- 120V AC
- Nameplate RPM @ 60 Hz
- 3 RPM
Dimensions
- Overall Length
- 2 in
- Length
- 2 in
- Width
- 2 in
- Height
- 2 in
- Wire Rope Length
- 2 in
Description
Single Phase, Motor Design Not Applicable, Not Applicable HP, Nameplate RPM 3 RPM, Voltage 120V AC, Full Load Amps 0.2 A, Not Applicable Frame, Replacement For M150, M250, MC37, MC61, Motor Service Factor Not Applicable, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Not Applicable
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.