Standard Duty Industrial Fan, Floor, Wall Mount, 30 in Blade Dia, 115V, 11,500 cfm, Oscillating

  • Mfr # 38VB3
  • Zoro # G014867818
product price: 
$
713.99
/ea
Additional $140.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Blade Diameter
30 in
Oscillation
Oscillating
Number of Speeds
3
Voltage
115V AC
Phase
Single
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
38VB3
Zoro #
G014867818
UPC #
818015029387
Country of Origin
United States
Oscillation
Oscillating
Number of Speeds
3
Voltage
115V AC
Phase
Single
Motor HP
3/4 hp
Air Flow
11,500 cfm
Drive Type
Direct Drive
Fan Power Source
Plug-In
Item
Circulating Fan
Fan Style
Standard Duty
Color
White
Fan Mounting Location
Floor, Wall
Motor hp
3/4 hp
Sound Level
63.6 dBA
Watts
682/629/588 W
Fan Blade Color
Red
Guard Color
Yellow
Environmental Applications
Commercial, Industrial
Fan Shape
Drum
Airflow
11,500 cfm
For Location
Manufacturing Plant, Warehouse
Motor Enclosure
Totally Enclosed Air-Over
RPM
520 RPM, 640 RPM, 820 RPM
Standards
UL, OSHA Compliant Guards
Guard Material
Polypropylene
Motor Type
Permanent Split Capacitor
Features
Air Throw Distance 100ft
Blade Material
Polypropylene

Dimensions

Blade Diameter
30 in
Height
46 in
Max. Mounting Height
10 to 40 ft
Fan Cord Length
15 ft
Depth
18 in
Width
42 in
Fits Chest Size
Air Throw Distance 100ft

Description

Circulating Fan, Fan Mounting Location Floor, Number of Speeds 3, Non-Oscillating, Fan Cord Length 15 ft, Fan Power Source Plug-In, 682/629/588 W Watts, 520 RPM, 640 RPM, 820 RPM RPM, Height 46 in, Width 42 in, Blade Material Polypropylene, Polypropylene, White, UL, OSHA Compliant Guards

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews