Shop HOSS BOOT CO

High-CutWorkBoot, Brown, Men's, 12, D, PR

  • Mfr # 84012 12 D
  • Zoro # G424176173

product price: 
$
300.99
/pr
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brown
Puncture-Resistant Sole
No
Size
12
Upper Material
Leather
Style Number
84012
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
84012 12 D
Zoro #
G424176173
UPC #
843671154289
Country of Origin
China
Color
Brown
Puncture-Resistant Sole
No
Upper Material
Leather
Style Number
84012
Shank Material
Fiberglass
Item
High-Cut Work Boot
Gender
Men's
Midsole Material
EVA
Insole Technology
Dual Density, Removable Insole
Closure
Side Zipper
Construction
Cemented
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Dry
0.98
Heel Definition
Flat Heel
All-Leather Upper
Yes
Insulated
No
Waterproof
Yes
Slip-Resistance Value - SATRA Forefoot - Wet
0.8
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Footwear Style
High-Cut Work Boot
Toe Cap Material
Composite
Outsole Material
Rubber
Insole Material
Non-Woven Fabric, Polyurethane
Maximum Heat Rating
572 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Slip-Resistance Value - SATRA Forefoot - Dry
0.9
Slip-Resistance Value - SATRA Heel - Wet
0.81
Metal Chip-Resisting Sole
Yes
Wire Color
Brown

Dimensions

Size
12
Width
D
Overall Height
8 in

Description

High-Cut Work Boot, Closure Side Zipper, Color Brown, Width D, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 12, Static Dissipative No, Style Number 84012, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 8 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.