Shop HEXARMOR

HeatArmor Wellington - Wide - Size 9

  • Mfr # F9000090W
  • Zoro # G824889154

product price: 
$
176.99
/pr
Free Shipping & Returns

Key Features

Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Waterproof
No
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
F9000090W
Zoro #
G824889154
UPC #
840396916666
Country of Origin
Viet Nam
Metal Chip-Resisting Sole
No
ASTM Standards Met
Compression (C), Impact (I), Puncture Resistant (PR), Slip Resistant (SR), Slip Resistant Oily/Wet (SRO)
Waterproof
No
Chemical-Resisting Sole
No
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.41
Slip-Resistance Value - SATRA Forefoot - Wet
0.7
Style Number
F9000
Liner Technology
Moisture Wicking
Slip-Resistance Value - SATRA Forefoot - Dry
1.04
All-Leather Upper
Yes
Insole Technology
Removable Insole
Insole Material
Polyurethane
Heel Definition
Flat Heel
Insulated
No
Midsole Technology
Puncture-Resistant Plate
Ninety-Degree Heel
No
Chain Saw Cut-Resistant
No
Slip-Resistance Value - SATRA Heel - Dry
0.87
Closure
Pull On
Oil-Resisting Sole
Yes
Item
Wellington Boot
Midsole Material
Polyurethane
Toe Type
Safety-Toe
Manufacturer-Suggested Sole Slip Rating
Best
Liner Material
Mesh
Construction
Cemented
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.35
Upper Material
Leather
Toe Cap Material
Composite
Puncture-Resistant Sole
Yes
Outsole Material
Carbon Rubber
Color
Black
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.4
Outsole Technology
MACSOLE
Footwear Style
Wellington Boot
Includes Shank
Yes
Gender
Men's
Wire Color
Black

Dimensions

Size
9
Width
W
Overall Height
10 1/2 in

Description

Wellington Boot, Closure Pull On, Color Black, Width W, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 9, Static Dissipative No, Style Number F9000, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 10 1/2 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.