Shop All Cut-Resistant Gloves
Hexarmor
Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR
Mfr # 1071-S (7)
Zoro # G3791857
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A2
- Glove Coating Material Microporous Nitrile
- Glove Coating Coverage Palm
- Color Black/Green
- Glove Coating Finish Foam
Product Information
- Brand Hexarmor
- MFR # 1071-S (7)
- Zoro # G3791857
- UPC # 812013027468
- Country of Origin Sri Lanka
- Category Cut-Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 10 in |
Size- Alpha | S |
Size- Numeric | 7 |
Details
Description
Coated Gloves, ANSI/ISEA Cut Level A2, Hem Style Finished, Glove Style Knit, Knit Material HPPE, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, Additional Hazard Protection None, EN 388 Rating 4342B, Standards ANSI/ISEA, EN388, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair
Restrictions
- WARNING: This product can expose you to chemicals including Acrylonitrile, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Do Not Operate Safety Tag, PK10 (KAT132AC)
- YOUNGSTOWN GLOVE CO Leather Gloves, Gray, Grade A, Unlined, S, PR (12-3180-70-S)
- BRADY Lockout Tag, 4" H x 5/8" W, Vinyl (121449)
- HONEYWELL NORTH 11" Chemical Resistant Gloves, Butyl, 10, 1 PR (B131R/10)
- HEXARMOR Cut Resistant Gloves, A6 Cut Level, Uncoated, L, 1 PR (4072-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Polyurethane, 3XL, 1 PR (2076-XXXL (12))
- HEXARMOR Safety Gloves, Knit, A5, XL, Black/Blue, PR (3022-XL (10))
- HEXARMOR Safety Gloves, PR (2050-XL (10))
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, L, 1 PR (9014-L (9))
- HEXARMOR Work Gloves, Rig Lizard, Size XS, PR (2021X-XS (6))
- MECHANIX WEAR Hi-Vis Cut Resistant Gloves, A4 Cut Level, Uncoated, L, 1 PR (SFF-X91-010)
- Hexarmor Gloves & Hand Protection