Hexarmor
Cut Resistant Coated Gloves, A3 Cut Level, Nitrile/Neoprene, M, 1 PR
Mfr # 2082-M (8)
Zoro # G3795865
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Glove Coating Material Nitrile
- Glove Coating Coverage Palm
- Color Black, Green
- Glove Coating Finish Flat
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Relaxed Fit FR Carpenter Pants, Men's, M (10019623)
- ALLEGRO INDUSTRIES Allegro 0355-01 Small Disposable Cleaning Station (0355-01)
- MCR SAFETY Economy Weight 12 Sleeve (9372E)
- PYRAMEX Ztek Eyewear, Clear Frame, Clear Lens (S2510S)
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, L, 1 PR (10-302-L (9))
- HEXARMOR Safety Gloves, Cut-Resistant, Yellow, S, PR (3060-S (7))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, 2XL, 1 PR (4081-XXL (11))
- HEXARMOR Cut Resistant Coated Gloves, A1 Cut Level, Foam Nitrile, XS, 1 PR (1091-XS (6))
- HEXARMOR Cut-Resistant Gloves, 11" L, M, PR (3092-M (8))
- HEXARMOR Work Gloves, Rig Lizard, Size 3XL, PR (2021X-XXXL (12))
- MCR SAFETY Cut-Resistant Gloves, XL Glove Size, PK12 (9693PUXL)
- Hexarmor Gloves & Hand Protection