Hexarmor
Cut Resistant Gloves, A7 Cut Level, Uncoated, 2XS, 1 PR
Mfr # 10-302-XXS (5)
Zoro # G1620611
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A7
- Glove Coating Material SuperFabric(R)
- Glove Coating Coverage Palm
- Color Gray, White
- Glove Coating Finish Rough
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA WARNING, 24" Height, Rigid Plastic, Automatic Door [Up Arrow], Portrait (OS-WS-P-1824-V-12977)
- SHOWA Cut Resistant Sleeve, Gray, 18 (S237-18)
- KYORENE 13g Gray Kyorene Graphene A6 Liner with Black Crinkle Latex Palm Coating (S) PK Gloves (00-606 (S))
- WERNER I-Beam Sliding Anchor (A550000)
- HEXARMOR Safety Gloves, PR (2050-L (9))
- HEXARMOR Cut Resistant Arc Flash Gloves, A5 Cut Level, Uncoated, 3XL, 1 PR (4061-XXXL (12))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, L, 1 PR (2092-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, S, 1 PR (1071-S (7))
- HEXARMOR Cut Resistant Gloves, A7 Cut Level, Uncoated, S, 1 PR (4045-S (7))
- HEXARMOR Cut Resistant Gloves, A8 Cut Level, Uncoated, M, 1 PR (4033-M (8))
- MAGID 23 WoolLined Kevlar Glove (KG1323WL)
- Hexarmor Cut-Resistant Gloves