Shop HEXARMOR
See all product information
Create Account
Face Shield, Clear Visor, Polycarbonate
- Mfr # 17-36001
- Zoro # G312471663
product price:Â
$
80.59
/ea
Key Features
Visor Color
Clear
Visor Material
Polycarbonate
Visor Thickness
0.09 in
Dielectric Protection
Yes
Standards
CSA Z94.3, EN166, Z87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Visor Thickness
- 0.09 in
- Visor Width
- 11 in
- Visor Height
- 8 in
- Fits Chest Size
- 100% UV Protection, Added Sealing Lip where TruSpan(R) Meets the Helmet's Brim Protects Against Dirt/Debris and Chemical/Splash Risks, Compact, Tight-Nested Capabilities Help Reduce Neck Strain, Increase Balance, and Eliminate Catch Hazards, Pre-Assembled and Ready for Immediate Use
Description
Face Shield, ANSI Dust/Splash Rating D3, Compatible with Brand Universal, Compatible with Grainger Part Number Not Applicable, Compatible with Manufacturer Model Number XP300, XP300E, Compatible with Series C30, H-700, V-Gard(R), Dielectric Protection Yes, Face Shield Type Hard Hat Face Shield
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.