Face Shield, Clear, 200 mm H
- Mfr # S800
- Zoro # G824176643
product price:Â
$
17.15
/ea
Key Features
For Use With
Face Shield Headgear
Compatible with Manufacturer Model Number
A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000,S06BR,S06BRF,S06KR,S06KRF,S06WR,S06WRF,S06YR,S06YRF,S07EBRFT,S07EBRT,S07EKRFT,S07EKRT,S07EYRFT,S07EYRT,S07WYRFT,S07WYRT,S10PLUSBR,S10PLUSHVYR,S10PLUSKR,S10PLUSOR,S10PLUSRR,S10PLUSWR,S10PLUSYR,S20GR,S20HVOR,S20HYR,S20KR,S20OR,S20RR,S20WR,S20YR,S2OBR
Features
Polycarbonate Molded Screen for Medium Energy Impact Protection
Application
General Purpose
Visor Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S800
- Zoro #
- G824176643
- UPC #
- -
- Country of Origin
- Malaysia
- For Use With
- Face Shield Headgear
- Compatible with Manufacturer Model Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000,S06BR,S06BRF,S06KR,S06KRF,S06WR,S06WRF,S06YR,S06YRF,S07EBRFT,S07EBRT,S07EKRFT,S07EKRT,S07EYRFT,S07EYRT,S07WYRFT,S07WYRT,S10PLUSBR,S10PLUSHVYR,S10PLUSKR,S10PLUSOR,S10PLUSRR,S10PLUSWR,S10PLUSYR,S20GR,S20HVOR,S20HYR,S20KR,S20OR,S20RR,S20WR,S20YR,S2OBR
- Features
- Polycarbonate Molded Screen for Medium Energy Impact Protection
- Application
- General Purpose
- Visor Color
- Clear
- Standards
- ANSI/ISEA Z87.1+, EN 166, EN 170
- Visor Material
- Polycarbonate
- Item
- Face Shield
- Lens/Visor Features
- Impact-Resistant
- Compatible Manufacturer Part Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000,S06BR,S06BRF,S06KR,S06KRF,S06WR,S06WRF,S06YR,S06YRF,S07EBRFT,S07EBRT,S07EKRFT,S07EKRT,S07EYRFT,S07EYRT,S07WYRFT,S07WYRT,S10PLUSBR,S10PLUSHVYR,S10PLUSKR,S10PLUSOR,S10PLUSRR,S10PLUSWR,S10PLUSYR,S20GR,S20HVOR,S20HYR,S20KR,S20OR,S20RR,S20WR,S20YR,S2OBR
- Compatible Manufacturer Model Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000,S06BR,S06BRF,S06KR,S06KRF,S06WR,S06WRF,S06YR,S06YRF,S07EBRFT,S07EBRT,S07EKRFT,S07EKRT,S07EYRFT,S07EYRT,S07WYRFT,S07WYRT,S10PLUSBR,S10PLUSHVYR,S10PLUSKR,S10PLUSOR,S10PLUSRR,S10PLUSWR,S10PLUSYR,S20GR,S20HVOR,S20HYR,S20KR,S20OR,S20RR,S20WR,S20YR,S2OBR
- Compatible Product Type
- Face Shield Headgear
Dimensions
- Visor Height
- 200 mm
- Fits Chest Size
- Polycarbonate Molded Screen for Medium Energy Impact Protection
Description
Face Shield, Application General Purpose
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.