Shop HEXARMOR

Face Shield Visor, Clear Visor, 8 in Height

  • Mfr # 17-27003
  • Zoro # G012471697

product price: 
$
24.75
/ea

Key Features

Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Face Shield
Visor Thickness
0.08 in
Dielectric Protection
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
17-27003
Zoro #
G012471697
UPC #
-
Country of Origin
Germany
Item
Face Shield Visor
Visor Color
Clear
Visor Material
Polycarbonate
For Use With
Face Shield
Dielectric Protection
Yes
Standards
ANSI Z87.1-2015, CE EN166, CSA Z94.3, ANSI Z87
Features
100% UV Protection
Includes
(1) Faceshield Window
Compatible with Series
Ceros¿ XP, Ceros¿ XT
Includes Anti-Fog Visor Coating
Yes
ANSI Dust/Splash Rating
D3
Compatible with Manufacturer Model Number
17-36001
Includes Scratch-Resistant Visor Coating
Yes
Compatible with Mfr. Model No.
17-36001
Includes No Visor Coatings
No
Includes Secondary Flip Down Shaded Visor
No
Compatible with Brand
HexArmor(R)
Headgear Color
Clear
Headgear Material
Thermoplastic
Ultra-Violet Scale Protection Designation
U6
Visible Light Scale Protection
L0
Includes Anti-Static Visor Coating
No
Face Shield Type
Hard Hat Face Shield
For Use with Mfr Model Number
17-36001
Compatible Manufacturer Part Number
17-36001
Compatible Manufacturer Model Number
17-36001
For Use With Mfr. Model Number
17-36001
Lens/Visor Features
Chemical-Resistant, Reusable, UV Protection
Compatible with Manufacturer Model No.
17-36001
Compatible Pump Manufacturer Part Number
17-36001
Compatible Mfr. Model Number
17-36001
For Manufacturer Part Number
17-36001
Compatible with Mfr. Model Number
17-36001
Compatible Series
Ceros¿ XP, Ceros¿ XT
Compatible Product Type
Face Shield
For Wire Feeder Series
Ceros¿ XP, Ceros¿ XT

Dimensions

Visor Thickness
0.08 in
Visor Height
8 in
Visor Width
11 in
Fits Chest Size
100% UV Protection

Description

Face Shield Visor, Compatible with Brand HexArmor(R), Compatible Grainger Part Number 830L55, Compatible with Manufacturer Model Number 17-36001, Compatible with Series Ceros¿ XP, Ceros¿ XT, Dielectric Protection Yes, Features 100 Percent UV Protection, For Use With Face Shield, Includes (1) Faceshield Window, Includes Anti-Fog Visor Coating Yes, Includes Anti-Static Visor Coating No, Includes No Visor Coatings No, Includes Scratch-Resistant Visor Coating Yes

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.