Shop CENTURION
See all product information
Create Account
Face Shield Carrier, Black, 2 1/2 in H
- Mfr # S55
- Zoro # G924176581
product price:Â
$
44.15
/ea
Key Features
Standards
ANSI/ISEA, EN 166, Z87.1+
Attachment Type
Clip-On
Width
9 3/8 in
Material
Nylon
Features
Contour Clips for Nexus and Concept Helmets, Low Profile Pivoting System, Multi Pivot Functionality
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S55
- Zoro #
- G924176581
- UPC #
- -
- Country of Origin
- United Kingdom
- Standards
- ANSI/ISEA, EN 166, Z87.1+
- Attachment Type
- Clip-On
- Material
- Nylon
- Features
- Contour Clips for Nexus and Concept Helmets, Low Profile Pivoting System, Multi Pivot Functionality
- Compatible with Series
- Contour
- Color
- Black
- For Use With
- Safety Helmet
- Compatible with Manufacturer Model Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000,S06BR,S06BRF,S06KR,S06KRF,S06WR,S06WRF,S06YR,S06YRF,S07EBRFT,S07EBRT,S07EKRFT,S07EKRT,S07EYRFT,S07EYRT,S07WYRFT,S07WYRT,S10PLUSBR,S10PLUSHVYR,S10PLUSKR,S10PLUSOR,S10PLUSRR,S10PLUSWR,S10PLUSYR,S20GR,S20HVOR,S20HYR,S20KR,S20OR,S20RR,S20WR,S20YR,S2OBR
- Compatible with Brand
- Centurion
- Item
- Face Shield Carrier
- Compatible Manufacturer Part Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000,S06BR,S06BRF,S06KR,S06KRF,S06WR,S06WRF,S06YR,S06YRF,S07EBRFT,S07EBRT,S07EKRFT,S07EKRT,S07EYRFT,S07EYRT,S07WYRFT,S07WYRT,S10PLUSBR,S10PLUSHVYR,S10PLUSKR,S10PLUSOR,S10PLUSRR,S10PLUSWR,S10PLUSYR,S20GR,S20HVOR,S20HYR,S20KR,S20OR,S20RR,S20WR,S20YR,S2OBR
- Compatible Manufacturer Model Number
- A02BR/001,A02BRF/001,A02DER/001,A02DERF/001,A02GR/001,A02GRF/001,A02KR/001,A02KRF/001,A02LER/001,A02LERF/001,A02OR/001,A02ORF/001,A02PR/001,A02PRF/001,A02RR/001,A02RRF/001,A02WR/001,A02WRF/001,A02YR/001,A02YRF/001,A03B/000,A03BF/000,A03DE/000,A03DEF/000,A03G/000,A03GF/000,A03KF/000A03K/000,A03LEF/000A03LE/000,A03OF/000A03O/000,A03P/000,A03PF/000,A03R/000,A03RF/000,A03W/000,A03WF/000,A03Y/000,A03YF/000,S06BR,S06BRF,S06KR,S06KRF,S06WR,S06WRF,S06YR,S06YRF,S07EBRFT,S07EBRT,S07EKRFT,S07EKRT,S07EYRFT,S07EYRT,S07WYRFT,S07WYRT,S10PLUSBR,S10PLUSHVYR,S10PLUSKR,S10PLUSOR,S10PLUSRR,S10PLUSWR,S10PLUSYR,S20GR,S20HVOR,S20HYR,S20KR,S20OR,S20RR,S20WR,S20YR,S2OBR
- Shell Material
- Nylon
- Compatible Series
- Contour
- Wire Color
- Black
- Compatible Product Type
- Safety Helmet
- Traction Material
- Nylon
Dimensions
- Width
- 9 3/8 in
- Height
- 2 1/2 in
- Fits Chest Size
- Contour Clips for Nexus and Concept Helmets, Low Profile Pivoting System, Multi Pivot Functionality
Description
Face Shield Carrier, Color Black, Compatible with Brand Centurion
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.