Hexarmor

Hi-Vis Cut Resistant Coated Gloves, A1 Cut Level, Nitrile, XS, 1 PR


product price: $16.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A1
  • Glove Coating Material Nitrile
  • Glove Coating Coverage Palm
  • Color Gray, High Visibility Yellow
  • Glove Coating Finish Sandy
See all product information

Product Information

Dimensions

Glove Size XS
Glove Length 10 in
Size- Alpha XS
Size- Numeric 6

Details

Item Coated Gloves
ANSI/ISEA Cut Level A1
Glove Coating Material Nitrile
Glove Coating Coverage Palm
Color Gray, High Visibility Yellow
Glove Coating Finish Sandy
ANSI/ISEA Abrasion Level 6
Standards ANSI/ISEA 138, CE
Knit Material Nylon
Cuff Style Knit
Palm Material Nitrile
Abrasion Resistant Yes
Thumb Style Full
Finger Material TPR
ANSI/ISEA Puncture Force 10 N
Puncture Resistant Yes
Weight 0.3 lb.
Suggested Use Environment Dry, Light Oil and Oily
ANSI/ISEA Puncture Level 2
Glove Hand Style Left and Right
Application Industrial
Series Helix(R) 1095
ANSI Puncture Newtons 0
Finger Style Full Finger
Stitching Material Nylon
Brand and Series Hexarmor Helix(R) 1095
ANSI/ISEA Abrasion Cycles Not Available
ANSI/ISEA Cut Grams 255
Thickness 15 ga
ANSI/ISEA Impact Level 1
Silicone-Free No
Low-Profile Impact Protection Yes
EN 388 Rating 4121XP
Finger Coverage Full Finger
Fabric Weight 6 oz
Glove Construction Seamless Knit
Includes Pull Strap No
Glove Coating Color Black
Glove Materials Nylon
Insulated No
Latex-Free No
Anti-Static No
Cut-Resistance Coverage Full
Waterproof No
ANSI/ISEA Impact Force 9 N
Touchscreen Compatible No
Glove Material Color Gray
Glove Back Material TPR
ANSI/ISEA Needlestick Level - Palm Not Rated
Sold As Pair
Minimum Temperature Not Rated
Hand Protection Style Glove
Glove Lining Material HPPE Nylon Blend
Lint-Free No
Hem Style Finished
Double-Dipped No
Knit Material Color Gray
Pairs per Package 1
Palm Type Grip Coated
Cuff Color Gray
Includes Finger Fourchettes No
Includes Reinforced Thumb Crotch No
Reversible No
Impact Protection Style Low-Profile
Coating Type Dipped
Oil-Resistant Yes

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 6, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Rated, ANSI/ISEA Impact Force 9 N, Additional Hazard Protection Impact-Resistant, EN 388 Rating 4121XP, Standards ANSI/ISEA 138, CE, Knuckle Protection Material TPR, Insulated No, Palm Type Grip Coated, Glove Coating Cover Palm, Impact Protection Style Low-Profile, Glove Hand Style Left and Right

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.