Hexarmor

Hi-Vis Cut Resistant Gloves, A8 Cut Level, Uncoated, XL, 1 PR


original price: $56.65
54% off
new price: $25.99
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • ANSI/ISEA Cut Level A8
  • Glove Coating Material Uncoated
  • Glove Coating Coverage Uncoated
  • Color Black/High-Visibility Yellow
  • Glove Coating Finish None
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 10 in
Size- Alpha XL
Size- Numeric 10

Details

Item Mechanics Gloves
ANSI/ISEA Cut Level A8
Glove Coating Material Uncoated
Glove Coating Coverage Uncoated
Color Black/High-Visibility Yellow
Glove Coating Finish None
ANSI/ISEA Abrasion Level 4
Standards ANSI/ISEA, EN 388
Cuff Style Hook-and-Loop
Glove Hand Style Left and Right
Palm Material Synthetic Leather with TPX Grip
Series Chrome
Weight Medium
Stitching Material Nylon
Abrasion Resistant Yes
Finger Material TP-X(R)
Application Protects From Sharp Edges of Metals, Ceramics, Glass and Other Materials
Puncture Resistant Yes
Cut Resistant Yes
Lining SuperFabric(R)
Finger Style Full
ANSI/ISEA Puncture Level 2
Thumb Style Straight
Suggested Use Environment Dry
Palm Construction Single Layer
ANSI/ISEA Cut Grams 5,374
Anti-Static No
Glove Material Color Black/High-Visibility Yellow
Latex-Free No
Glove Construction Cut and Sewn
Glove Materials SuperFabric(R)/TP-X
Cut-Resistance Coverage Full
ANSI/ISEA Abrasion Cycles 25,000
Silicone-Free Yes
ANSI/ISEA Puncture Force 100 N
Touchscreen Compatible No
Glove Safety Features High-Visibility
Brand and Series HexArmor Chrome 4023
Reinforcement Coverage Reinforced Fingertips
Glove Features Reflective Backing
Insulated No
Finger Coverage Full Finger
Touchscreen Nib No
Waterproof No
Includes Heat Pack Pocket No
ANSI/ISEA Heat Level Not Available
Includes Keypad Nib No
Reflective Backing No
Grip Coating Color Green
EN 388 Impact Rated No
Includes ID Panel No
Thumb Sweat Wipe No
Windproof No
Layered Palm Material SuperFabric
Rope Channel Reinforcement No
Includes Red Palm No
Glove Back Material Spandex(R)
Includes Padded Palm No
EN 388 Rating 4X21F
Includes Pinch Point Protection No
Low-Profile Impact Protection No
Includes Pull Strap No
Includes Double Palm No
Palm Style Single Layer
High-Visibility Yes
Grip Pattern Solid
Includes Reinforced Thumb Crotch No
Sold As Pair
Hand Protection Style Glove
Oil-Resistant Yes
Grip Coating Material TPX
Glove Back Color Black
Pairs per Package 1
Minimum Temperature 32 Degrees F
Glove Lining Material SuperFabric(R)

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Single Layer, Hand Protection Style Glove, Backing Style Spandex(R), Cuff Style Hook-and-Loop, Insulated No, Palm Material Synthetic Leather, Silicone-Free Yes, Glove Liner Material Cotton, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material SuperFabric(R), Standards ANSI/ISEA, EN 388, Glove Coating Material Uncoated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.