Shop HEXARMOR
See all product information
Create Account
Mid-CutWorkBoot, Brown, Men's, 7, D, PR
- Mfr # F2005070D
- Zoro # G922809900
product price:Â
$
169.95
/pr
Free Shipping & Returns
Key Features
Metal Chip-Resisting Sole
No
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.33
Slip-Resistance Value - SATRA Heel - Dry
0.98
Midsole Material
EVA
All-Leather Upper
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F2005070D
- Zoro #
- G922809900
- UPC #
- 840396907152
- Country of Origin
- Viet Nam
Dimensions
- Size
- 7
- Heel Height
- 1/2 in
- Overall Height
- 6 in
- Width
- D
Description
Mid-Cut Work Boot, Closure Knob-Controlled Lacing System, Color Brown, Width D, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 7, Static Dissipative No, Style Number F2005, Toe Cap Material Composite, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.