Hexarmor
Safety Glove, Cut-Resistant, Violet, 3XL, PR
Mfr # 3020-XXXL (12)
Zoro # G607630423
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- ANSI/ISEA Cut Level A5
- Glove Coating Material Polyurethane
- Glove Coating Coverage Palm
- Glove Coating Finish Tacky; Textured
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Danger Do Not Operate This Tag, Pk10 (LOTAG10)
- BRADY Label, 21/32 in W, White (M6-9-423)
- ZING Safety Poster, Lockout Tagout, 18inHx24inW (6065)
- GASCO Calibration gas, Methane, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-135A-2.0)
- HEXARMOR Work Gloves, Rig Lizard, Size 3XL, PR (2021X-XXXL (12))
- HEXARMOR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, 2XL, 1 PR (2077-XXL (11))
- HEXARMOR Hi-Vis Cut Resistant Impact Coated Gloves, A4 Cut Level, Nitrile, 2XL, 1 PR (2092-XXL (11))
- HEXARMOR Safety Gloves, L, PR (2057-L (9))
- HEXARMOR Cut Resistant Coated Gloves, A7 Cut Level, Natural Rubber Latex, L, 1 PR (9011-L (9))
- HEXARMOR Safety Glvs, A2,769 g, 1063.8 N, Size S, PR1 (2068X-S (7))
- ANSELL Hyflex Cut-Resistant Coated Gloves, A2 Cut Level, Polyurethane, White/Gray, Medium (Size 8), 1 Pair (11-644V)
- Hexarmor Gloves & Hand Protection