Float implement tire tube
- Mfr # TUN2001
- Zoro # G123367186
product price:Â
$
23.15
/ea
Sold in multiples of 6 for
$138.90
Key Features
Overall Diameter
30 in
Compatible Vehicle Type
Float Implement
Compatible Tire Size
7.5/8.5L9.5L-14/15, 8.5/9.5L-15SL, 9.00/9.50-14/15SL
Valve Type
TR15
Overall Width
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUN2001
- Zoro #
- G123367186
- UPC #
- 811410015634
- Country of Origin
- China
Dimensions
- Overall Diameter
- 30 in
- Compatible Tire Size
- 7.5/8.5L9.5L-14/15, 8.5/9.5L-15SL, 9.00/9.50-14/15SL
- Overall Width
- 8 in
- Wire Rope Length
- 30 in
- Overall Length
- 30 in
- Length
- 30 in
Details
- Compatible Vehicle Type
- Float Implement
- Item
- Float implement tire tube
- Valve Type
- TR15
Description
Float implement tire tube, Compatible Vehicle Type Float Implement, Compatible Tire Size 7.5/8.5L9.5L-14/15, 8.5/9.5L-15SL, 9.00/9.50-14/15SL, Valve Type TR15, Overall Diameter 30 in, Overall Length 30 in, Overall Width 8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.