Lawn & Garden tire tube
- Mfr # TUN4018
- Zoro # G623367273
product price:Â
$
7.69
/ea
Sold in multiples of 6 for
$46.14
Key Features
Valve Type
TR87
Product Type
Lawn and Garden Inner Tube
Overall Diameter
8 3/4 in
Compatible Tire Size
2.80/2.50-4
Wire Rope Length
8 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN4018
- Zoro #
- G623367273
- UPC #
- 811410015917
- Country of Origin
- China
- Valve Type
- TR87
- Item
- Lawn & Garden tire tube
- Product Type
- Lawn and Garden Inner Tube
- Compatible Vehicle Type
- Lawn & Garden Mowers and Wheelbarrows
Dimensions
- Overall Diameter
- 8 3/4 in
- Compatible Tire Size
- 2.80/2.50-4
- Wire Rope Length
- 8 3/4 in
- Overall Width
- 2 3/4 in
- Overall Length
- 8 3/4 in
- Length
- 8 3/4 in
Description
Lawn & Garden tire tube, Product Type Lawn and Garden Inner Tube, Compatible Vehicle Type Lawn & Garden Mowers and Wheelbarrows, Compatible Tire Size 2.80/2.50-4, Valve Type TR87, Overall Diameter 8 3/4 in, Overall Length 8 3/4 in, Overall Width 2 3/4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.