Passenger tire tube
- Mfr # TUN1004
- Zoro # G923356205
product price:Â
$
17.29
/ea
Sold in multiples of 6 for
$103.74
Key Features
Overall Width
6 1/2 in
Wire Rope Length
25 in
Valve Type
TR13
Compatible Vehicle Type
Passenger Cars
Overall Diameter
25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TUN1004
- Zoro #
- G923356205
- UPC #
- 811410015597
- Country of Origin
- China
- Valve Type
- TR13
- Compatible Vehicle Type
- Passenger Cars
- Item
- Passenger tire tube
Dimensions
- Overall Width
- 6 1/2 in
- Wire Rope Length
- 25 in
- Overall Diameter
- 25 in
- Compatible Tire Size
- Overall Length
- 25 in
- Length
- 25 in
Description
Passenger tire tube, Compatible Vehicle Type Passenger Cars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.