Float implement tire tube
- Mfr # TUN2018
- Zoro # G923360622
product price:Â
$
14.45
/ea
Sold in multiples of 6 for
$86.70
Key Features
Wire Rope Length
25 1/2 in
Compatible Vehicle Type
Float Implement
Overall Diameter
25 1/2 in
Valve Type
TR15
Compatible Tire Size
4.00-18/19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TUN2018
- Zoro #
- G923360622
- UPC #
- 814342027737
- Country of Origin
- China
Dimensions
- Wire Rope Length
- 25 1/2 in
- Overall Diameter
- 25 1/2 in
- Compatible Tire Size
- 4.00-18/19
- Overall Width
- 4 in
- Overall Length
- 25 1/2 in
- Length
- 25 1/2 in
Details
- Compatible Vehicle Type
- Float Implement
- Valve Type
- TR15
- Item
- Float implement tire tube
Description
Float implement tire tube, Compatible Vehicle Type Float Implement, Compatible Tire Size 4.00-18/19, Valve Type TR15, Overall Diameter 25 1/2 in, Overall Length 25 1/2 in, Overall Width 4 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.