Flat Washer, For Screw Size #6 , Steel Zinc Plated Finish, 10 PK

  • Mfr # 6444

  • Zoro # G906694720


product price:  $176.99
/pk 10, $17.70/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#6
System of Measurement
Inch
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6444
Zoro #
G906694720
UPC #
8236035490
Country of Origin
China

Dimensions

For Screw Size
#6

Details

Item
Flat Washer
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Color
Silver
Style
SAE

Description

20Pk 1/4 Flt Washer, 10PK, 10PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.