LB 10 x 1 in. Metal to Wood Self-Drilling Roofing Screws, Black

  • Mfr # 250496

  • Zoro # G115757667


product price:  $46.39
/ea

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
250496
Zoro #
G115757667
UPC #
38902185754
Country of Origin
Taiwan, Province of China

Description

Powerpro LB 10 x 1in Black Finish Metal To Wood Self-Drilling Roofing Screws Designed To Fasten Steel Roofing To Wood Purlins Used In Post Frame Construction & Plywood Or OSB Used In Residential Construction Produced With Coating With Enhanced Corrosion Resistance Over Painted Heads 2.5 Mils Of Powder With Chromate Sealer HWH With V-Neck Design Adds Strength & Prevents Heads From Popping EPDM Rubber Is Vulcanized To A Steel Washer To Form An Excellent Seal Even When Driven At An Angle Threads Transition From Fine To Coarse To Generate Superior Holding Strength In Various Wood Substrates Micro-Bit Point Reduces Metal Shavings That Can Embed Themselves In The Rubber Washer Starts Fast Finishes Straight Pro-Stick Bit Included. Specifications - Color: Black - Size: 10 x 1 in. - Country of Origin: Taiwan - Weight: 5.15 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.