
Sheet Metal Screw, #6 x 3/8 in, Zinc Plated Steel Flat Head
Mfr # 77202
Zoro # G609079718
product price:Â $24.29
/eaKey Features
Flat Head
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Fiberglass, Metal, Wood
Thread Style
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
77202
Zoro #
G609079718
UPC #
8236056532
Country of Origin
China
Dimensions
Screw Size
#6
Fastener Length
3/8 in
Details
System of Measurement
Inch
Head Type
Flat
Material
Steel
Finish
Zinc Plated
Materials for Use With
Fiberglass, Metal, Wood
Thread Style
Coarse
Item
Sheet Metal Screw
Interior/Exterior
Interior
Application
Indoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.