Sheet Metal Screw, Stainless Steel Pan Head Phillips Drive

  • Mfr # 649509

  • Zoro # G515756802


product price:  $60.45
/ea

Key Features

Pan Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
649509
Zoro #
G515756802
UPC #
8236137293
Country of Origin
Taiwan, Province of China

Details

System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Stainless Steel
Item
Sheet Metal Screw

Description

Features -Stainless Sheet Metal Screw. -Pack - 100. -Phillips Pan Head. -Size - No.10 x 2 in. -Dimension - 3.25 x 3.25 x 1.25 in. -Item Weight - 1.25 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.