Wood Screw, #8, 1-1/4 in, Steel
Mfr # 48578
Zoro # G106871884
product price: $15.15
/eaKey Features
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/4 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48578
Zoro #
G106871884
UPC #
38902072764
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1-1/4 in
Details
System of Measurement
Inch
Material
Steel
Item
Wood Screw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.