Shop HILTEX
See all product information
Create Account
Tongue and Groove Router Bit Set, 2 Pieces, 1/4 Inch Shank
- Mfr # 10110H
- Zoro # G922982719
product price:Â
$
20.69
/ea
Key Features
Length
5.25 in
Width
3.25 in
Depth
2.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10110H
- Zoro #
- G922982719
- UPC #
- 816914025707
- Country of Origin
- China
Dimensions
- Length
- 5.25 in
- Width
- 3.25 in
- Depth
- 2.25 in
Description
HILTEX introduces the industrial grade 10110H 2PC Tongue and Groove Router Bit Set, boasting a sharp YG8 Tungsten Carbide alloy steel blade joined on sturdy hardened #45 Carbon Steel body, the perfect wood milling saw cutter tool for both the serious woodworking professional or the DIY hobbyist. Craft beautiful seamless wooden joints burr-free after cutting without sacrificing strength and structural integrity when joining these wood pieces whether you are creating window or door frames, rail and stiles, cabinets, flooring, or paneling, whether you are crafting handmade drawers, shaker-style panel doors, and wainscot paneling and whether you are working with oak wood, maple wood, hard woods, soft woods, plywood, particle board, or MDF, these tongue and groove router bits will help you create a beautiful interlocking wood piece. Our tongue and groove bits are an adjustable 3 teeth T-Shape formation designed with anti-kickback features for safe and easy installation and use. Clear laser etched markings on the shank let you know the minimum length to push into the automatic router or CNC machine to safely operate the tongue and groove router bit for best results. For best results, push wood slowly and use with machines running less than or equal to 16,000 RPM. HILTEX router bits are crafted from premium high quality materials run through high quality production procedures to provide you high quality bits to match the high quality woodworking you like to do.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.