Tungsten Carbide Router Bit Set, Woodworking Tools and Accessories, 1/4-Inch Shank, 24-Piece Set
- Mfr # 10108
- Zoro # G622982835
product price:
$
47.85
/ea
Key Features
Width
6.25 in
Length
11 in
Depth
2.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10108
- Zoro #
- G622982835
- UPC #
- 816914022546
- Country of Origin
- China
Dimensions
- Width
- 6.25 in
- Length
- 11 in
- Depth
- 2.5 in
Description
Edge, trim, and cut through any wood material with the HILTEX Tungsten Carbide Router Bit Set. This routing set offers 24 strong, universal router bits for woodworking. Each bit features a 1/4-inch shank that lets it fit all models of routers, and some bits have ball-bearing rollers for an even smoother user experience. Let this router set make all your work and DIY wood projects more efficient and professional. Each bit in this set is tipped with precisely machined, heat-resistant YG8 tungsten carbide blades for clean and accurate cuts, and the hardened alloy steel construction and powder-coated finish ensure durability and longevity. The set includes a groove-labeled wooden case and 24 bits with and without ball bearings. It comes with the following bits without ball bearings: a 1/2-inch mortising bit; a 1/2-inch combination bevel bit; 3/8-inch and 1/2-inch dovetail bits; a 1/2-inch 90-degree “V” groove bit; 3/8-inch and 1/2-inch round nose bits; a 1/4-inch panel pilot bit; and 1/4-inch, 3/8-inch, 1/2-inch, and 3/4-inch straight bits. It also comes with the following bits with ball bearings: a 3/8-inch trimming bit; a 1/2-inch flush trim bit; 1/8-inch, 3/16-inch, 1/4-inch, and 3/8-inch radius round over bits; 1/4-inch and 3/8-inch cove bits; a 1/2-inch 45-degree chamfer bit; a 5/32-inch Roman ogee bit; a 1/4-inch slot cutter bit; and a 1/2-inch rebating bit. Whether you’re a beginner woodworker carving your first sculpture or a highly skilled carpenter working on drywall, these tungsten carbide router bits will help you create smooth and finished wood designs that will look and feel fantastic. HILTEX has your back with our durable, dependable, and strong tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.