Hirsh
18" W 2 Drawer File Cabinet, Black, Legal
- Zoro #: G1813329
- Mfr #: 14413
Hover or click to zoom Tap to zoom
Key Features
- File Size: Legal
- Height: 28.38"
- Material: Steel
- Number of Drawers: 2
- Overall Depth: 25 in
- Overall Height: 28 3/8 in
- Width: 18"
- Finish: Powder Coated
$173.24
Subtotal: $173.24
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Hirsh
- MFR #14413
- Zoro #G1813329
- Country of OriginMexico
- Category File Cabinets
Dimensions
File Size | Legal |
Height | 28.38" |
Overall Depth | 25 in |
Overall Height | 28 3/8 in |
Width | 18" |
Overall Width | 18 in |
Details
Color | Black |
Material | Steel |
Number of Drawers | 2 |
Finish | Powder Coated |
File Cabinet Type | Vertical |
Series | 2500 |
Includes | Follower Blocks |
Standards | Green Guard Certified |
Lock Included | Yes |
Handle Type | Aluminum |
Assembled/Unassembled | Assembled |
Label Holder Included | Yes |
Item | File Cabinet |
Green Certification or Other Recognition | GREENGUARD Gold |
Green Environmental Attribute | Product Contains a Minimum of 20% Post-Consumer Recycled Content |
Product Type | File Cabinet |
Description
File Cabinet, File Cabinet Type Vertical, Series 2500, File Size Legal, Number of Drawers 2, Overall Width 18 in, Overall Height 28 3/8 in, Overall Depth 25 in, Finish Powder Coated, Color Black, Material Steel, Label Holder Included Yes, Lock Included Yes, Assembled, Standards Green Guard Certified, Includes Follower Blocks
Restrictions and Compliance
- ***
Reviews of Hirsh #14413
Explore more
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal 14412
- HIRSH 18" W 5 Drawer File Cabinet, Black, Legal 17781
- HIRSH 36"W 3 Drawer Lateral File Cabinet, Screamin' Green 24253
- HIRSH 18" W 5 Drawer File Cabinet, Light Gray, Legal 17782
- HIRSH 30" W 2 Drawer Lateral 101 File Cabinet, Putty 24082
- HIRSH 30" W 5 Drawer Lateral File Cabinet, Putty, Letter 14979
- HON 42" W 5 Drawer File Cabinet, Putty, A4/Legal/Letter H795LS.L.L
- OFFICESOURCE OS Laminate Lateral Files 4 Drawer Lateral File Cabinet PL184WH
- ZAPF 15" W Mobile Ped, File, 23\u0022, Pumice ZSMPFF23_UT
- FIREKING 17-3/4" W 2 Drawer Vertical File, Parchment 2R1822-CPA
- REGENCY 35 W Legacy Storage Cabinets, Ash Grey LSC3535AG
- Hirsh File Cabinets