Shop All File Cabinets
Hirsh
5 Drawer Lateral File Cabinet, Arctic Silver, Legal/Letter
Mfr # 23747
Zoro # G7266622
product price: $838.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$838.99
Free 30-Day Returns
Key Features
- Color Arctic Silver
- File Size A4/Legal/Letter
- Material Steel
- Number of Drawers 5
- Overall Depth 18 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Hirsh
- MFR # 23747
- Zoro # G7266622
- UPC # 029404237478
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Overall Depth | 18 5/8 in |
Overall Height | 67 5/8 in |
Inside Drawer Depth | 16 in |
Inside Drawer Height | 11 1/4 in |
Overall Width | 36 in |
Inside Drawer Width | 32 3/8 in |
Storage Cabinet Depth | 18 5/8 in |
Storage Cabinet Width | 36 in |
Storage Cabinet Height | 67 5/8 in |
Description
Lateral File Cabinet, Color Arctic Silver, Finish Painted, Fire Resistance Rating Not Applicable, Form Factor A4, Legal, Letter, Locking Integrated, Material Steel, Number of Drawers 5, Overall Depth 18 5/8 in, Overall Height 67 5/8 in, Overall Width 36 in, Product Type Lateral File Cabinet, Standards Greenguard Gold Certified, TAA Compliant, TSCA Compliant, Inside Drawer Width 32 3/8 in, Inside Drawer Depth 16 in, Assembly Assembled, Lockable Drawer Location All
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIGGIES SCENES Window Well Scenes-Moss, 120 in wide x 60 in high (BG-WW-MOS-120)
- ZORO SELECT Protective Leg Tips, Slip-On, Round, PK24 (6J565)
- MOEN Tension Curved 57-60 Shower Rod Bn (DN2170BN)
- SAUDER Harvey Park Night Stand Gw (420944)
- HIRSH 15" W 3 Drawer File Cabinet, Putty, Letter (18574)
- HIRSH 18" W 2 Drawer File Cabinet, Putty, Legal (14412)
- HIRSH 15" W 2 Drawer File Pedestal, Charcoal, Letter (21120)
- HIRSH 30" W 4 Drawer Lateral File Cabinet, Black, Letter (14977)
- HIRSH 15 in W 2 Drawer Pedestal Files, Charcoal, Letter (21118)
- HIRSH 30" W 2 Drawer File Cabinet, Black, Letter (19296)
- HON 30" W 4 Drawer File Cabinet, Putty, A4/Legal/Letter (H434.L.L)
- Hirsh File Cabinets