Shop HIRSH
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double-sided Mobile Book Cart for Schools, Black
Mfr # 21786
Zoro # G1443356
product price:Â
$
533.99
/ea
Key Features
Depth
18 in
Width
38 in
Length
46.25 in
Features
Mobile
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21786
- Zoro #
- G1443356
- UPC #
- 29404217869
- Country of Origin
- China
- Color
- Black
- Item
- Double-Sided Book Cart
- Features
- Mobile
- Material
- Steel
- Shelf Capacity
- 85
- Load Capacity (Lb.)
- 137
Description
Double-sided book cart offers a total of six slanted shelves where you can organize and transport plenty of books and other items. Each shelf measures 36" wide x 7-1/2" deep with 12-1/2" between shelves. The sturdy design features smooth, rounded handles for easy maneuverability and perforated end panels for style and better air circulation. Cart moves easily on 5" casters that all lock for when you need the cart to stay put. Weight capacity is 200 lb. Cart is made of welded steel with a powder-coat finish for long-lasting durability.
- 6 sloped shelves
- Smooth rounded handles
- Perforated side panels
- Four industrial casters, all locking
- Durable, fully assembled steel construction with non-porous surface is easy to clean and disinfect
- Durable welded construction
- Limited Lifetime Warranty
- Meets or exceeds ANSI-BIFMA standards
- Greenguard Gold Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.