Shop HIRSH
See all product information
Create Account
Single-sided Mobile Book Cart for Schools, Putty
Mfr # 21788
Zoro # G6023754
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
Load Capacity (Lb.)
80
Width
30.75 in
Shelf Capacity
85
Depth
13 in
Features
Mobile
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21788
- Zoro #
- G6023754
- UPC #
- 29404217883
- Country of Origin
- China
Dimensions
- Width
- 30.75 in
- Depth
- 13 in
- Length
- 46.25 in
Details
- Color
- Putty
- Item
- Single-Sided Book Cart
- Load Capacity (Lb.)
- 80
- Shelf Capacity
- 85
- Features
- Mobile
- Material
- Steel
Description
Single-sided book cart offers three slanted shelves where you can organize and transport your books and other items. Each shelf measures 30" wide x 9-1/2" deep with 12-1/2" between shelves. The sturdy design features rounded handles for easy maneuverability and perforated end panels for style and better air circulation. Cart moves easily on 5" casters that all lock for when you need the cart to stay put. Weight capacity is 200 lb. Cart is made of welded steel with a powder-coat finish for long-lasting durability.
- 3 sloped shelves
- Smooth rounded handles
- Perforated side panels
- Four industrial casters, all locking
- Durable welded construction
- Limited Lifetime Warranty
- Meets or exceeds ANSI-BIFMA standards
- Greenguard Gold Certified
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.