Shop HIRSH
Additional $205.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Double-sided Mobile Book Cart for Schools, Classic Blue
Mfr # 21787
Zoro # G716055667
product price:Â
$
533.99
/ea
Key Features
Material
Steel
Shelf Capacity
85
Length
46.25 in
Width
38 in
Depth
18 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 21787
- Zoro #
- G716055667
- UPC #
- 29404217876
- Country of Origin
- China
- Color
- Classic Blue
- Item
- Double-Sided Book Cart
- Material
- Steel
- Shelf Capacity
- 85
- Load Capacity (Lb.)
- 137
- Features
- Mobile
Description
Double-sided book cart offers a total of six slanted shelves where you can organize and transport plenty of books and other items. Each shelf measures 36in wide x 7.5in deep with 12.5in between shelves. The sturdy design features smooth, rounded handles for easy maneuverability and perforated end panels for style and better air circulation. Cart moves easily on 5in casters that all lock for when you need the cart to stay put. Weight capacity is 300 lbs. Cart is made of welded steel with a powder-coat finish for long-lasting durability.
- 6 sloped shelves
- Smooth rounded handles
- Perforated side panels
- Four industrial casters, all locking
- Durable, fully assembled steel construction with non-porous surface is easy to clean and disinfect
- Durable welded construction
- Limited Lifetime Warranty
- Meets or exceeds ANSI-BIFMA standards
- Greenguard Gold Certified