Shop HIRSH
See all product information
Create Account
Single-sided Mobile Book Cart for Schools, Classic Blue
Mfr # 21790
Zoro # G216055624
product price:Â
$
249.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shelf Capacity
85
Width
30.75 in
Length
46.25 in
Depth
13 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 21790
- Zoro #
- G216055624
- UPC #
- 29404217906
- Country of Origin
- China
Dimensions
- Width
- 30.75 in
- Length
- 46.25 in
- Depth
- 13 in
Details
- Color
- Classic Blue
- Item
- Single-Sided Book Cart
- Shelf Capacity
- 85
- Material
- Steel
- Load Capacity (Lb.)
- 80
- Features
- Mobile
Description
Single-sided book cart offers three slanted shelves where you can organize and transport your books and other items. Each shelf measures 30in wide x 9.5in deep with 12.5in between shelves. The sturdy design features rounded handles for easy maneuverability and perforated end panels for style and better air circulation. Cart moves easily on 5in casters that all lock for when you need the cart to stay put. Weight capacity is 200 lb. Cart is made of welded steel with a powder-coat finish for long-lasting durability.
- 3 sloped shelves
- Smooth rounded handles
- Perforated side panels
- Four industrial casters, all locking
- Durable welded construction
- Limited Lifetime Warranty
- Meets or exceeds ANSI-BIFMA standards
- Greenguard Gold Certified