3-Tier Rolling Book Cart Double Sided W-Shaped Shelves Book Truck in Black
- Mfr # HXTC-3WD-6420
- Zoro # G423372286
product price:Â
$
181.99
/ea
Free Shipping & Returns
Key Features
Shelf Capacity
330 lbs (150 kg)
Material
Carbon Steel & Cold Rolled Steel
Capacity per Shelf
110 lbs (50 kg)
Height
48.04 in
Width
18.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HXTC-3WD-6420
- Zoro #
- G423372286
- UPC #
- 197988536420
- Country of Origin
- China
Dimensions
- Height
- 48.04 in
- Width
- 18.9 in
- Length
- 38.19 in
Details
- Shelf Capacity
- 330 lbs (150 kg)
- Material
- Carbon Steel & Cold Rolled Steel
- Capacity per Shelf
- 110 lbs (50 kg)
- Item
- Book Carts
Description
VEVOR Rolling Library Book Cart, 330 lbs Capacity, 38.2 x 20.3 x 48.2-Inch Library Cart, Double Sided W-Shaped Shelves with 3-Inch Lockable Wheels, Book Truck for Home Shelves Office and School, Black
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.