Shop HKK CHAIN
See all product information
Create Account
Single Pitch Roller chain, 50 ft OAL, 1 P, 5/8 Dia x 5/8 in W Roller
Mfr # NR080R1B
Zoro # G523417894
product price:Â
$
107.99
/ea
Sold in multiples of 50 for $5,399.50
Free Shipping & Returns
Key Features
Industry Chain Pitch
1 in
Chain Number
80
Number of Strands
1
Pin Contruction
Riveted
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- NR080R1B
- Zoro #
- G523417894
- UPC #
- -
- Country of Origin
- Japan
- Industry Chain Pitch
- 1 in
- Chain Number
- 80
- Number of Strands
- 1
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Carbon Steel
- Finish
- Nickel Plated
- Tensile Strength
- 17,600 lbs
Description
HKK Chain NR080R1B Single Pitch Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.