Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II British Standard Riveted, 50 ft OAL, .5P, .335 Dia x .305 W, AS
Mfr # AABS08BR1B
Zoro # G723424012
product price:Â
$
32.69
/ea
Sold in multiples of 50 for $1,634.50
Key Features
Series
Aqua-Series II Standard
Roller Diameter
0.335 in
Chain Overall Width
0.305 in
Industry Chain Pitch
1/2 in
Pin Contruction
Riveted
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AABS08BR1B
- Zoro #
- G723424012
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.335 in
- Chain Overall Width
- 0.305 in
- Overall Length
- 50 ft
Details
- Series
- Aqua-Series II Standard
- Industry Chain Pitch
- 1/2 in
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Number of Strands
- 1
- Tensile Strength
- 4,300 lbs
- Chain Number
- 08B
- Material
- Alloy Steel
Description
HKK Chain AABS08BR1B Aqua-Series II British Standard Riveted Roller Chain, 50 ft OAL, 1/2 in Pitch, 0.335 in Dia x 0.305 in W Roller, Alloy Steel