Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 10 ft OAL, 5/8 P, .4 Dia x 3/8 W, AS
Mfr # AARC050R1A
Zoro # G723405899
product price:Â
$
46.65
/ea
Sold in multiples of 10 for $466.50
Key Features
Chain Overall Width
3/8 in
Industry Chain Pitch
5/8 in
Chain Number
50
Material
Alloy Steel
Roller Diameter
0.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC050R1A
- Zoro #
- G723405899
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/8 in
- Roller Diameter
- 0.4 in
- Overall Length
- 10 ft
Details
- Item
- Roller Chain
- Industry Chain Pitch
- 5/8 in
- Chain Number
- 50
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Tensile Strength
- 7,200 lbs
- Number of Strands
- 1
- Series
- Aqua-Series II Standard
Description
HKK Chain AARC050R1A Aqua-Series II Riveted Standard Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.