Shop HKK CHAIN
Additional $1.50 delivery surcharge applies per item.
See details
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 100 ft OAL, 1P, 5/8 Dia x 5/8 W, AS
Mfr # AARC080R1C
Zoro # G623511287
product price:Â
$
113.99
/ea
Sold in multiples of 100 for $11,399.00
Key Features
Tensile Strength
17,700 lbs
Series
Aqua-Series II Standard
Chain Number
80
Pin Contruction
Riveted
Roller Diameter
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AARC080R1C
- Zoro #
- G623511287
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 5/8 in
- Overall Length
- 100 ft
- Chain Overall Width
- 5/8 in
Details
- Tensile Strength
- 17,700 lbs
- Series
- Aqua-Series II Standard
- Chain Number
- 80
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Material
- Alloy Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
Description
HKK Chain AARC080R1C Aqua-Series II Riveted Standard Roller Chain, 100 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.