Shop HKK CHAIN
See all product information
Create Account
HKK British Standard Riveted, 100 ft OAL, .75P, .475 Dia x .46 W, AS
Mfr # BS12BR1C
Zoro # G923409567
product price:Â
$
38.25
/ea
Sold in multiples of 100 for $3,825.00
Key Features
Chain Overall Width
0.46 in
Chain Number
12B
Pin Contruction
Riveted
Overall Length
100 ft
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BS12BR1C
- Zoro #
- G923409567
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain
- Chain Number
- 12B
- Pin Contruction
- Riveted
- Number of Strands
- 1
- Material
- Alloy Steel
- Industry Chain Pitch
- 3/4 in
- Series
- Standard
- Tensile Strength
- 7,200 lbs
Description
HKK Chain BS12BR1C British Standard Riveted Roller Chain, 100 ft OAL, 3/4 in Pitch, 0.475 in Dia x 0.46 in W Roller, Alloy Steel