Shop HKK CHAIN
See all product information
Create Account
HKK Aqua-Series II Riveted Standard , 50 ft OAL, 1P, 5/8 Dia x 5/8 W, AS
Mfr # AARC080R1B
Zoro # G623425393
product price:Â
$
113.99
/ea
Sold in multiples of 50 for $5,699.50
Free Shipping & Returns
Key Features
Roller Diameter
5/8 in
Tensile Strength
17,700 lbs
Pin Contruction
Riveted
Chain Number
80
Chain Overall Width
5/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AARC080R1B
- Zoro #
- G623425393
- UPC #
- -
- Country of Origin
- Japan
- Tensile Strength
- 17,700 lbs
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Chain Number
- 80
- Material
- Alloy Steel
- Series
- Aqua-Series II Standard
- Number of Strands
- 1
- Industry Chain Pitch
- 1 in
Description
HKK Chain AARC080R1B Aqua-Series II Riveted Standard Roller Chain, 50 ft OAL, 1 in Pitch, 5/8 in Dia x 5/8 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.