Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Cottd, 10 ft OAL, .75P, .469 Dia x .5 W, AS
Mfr # RH060C1A
Zoro # G523424359
product price:Â
$
69.49
/ea
Sold in multiples of 10 for $694.90
Key Features
Industry Chain Pitch
3/4 in
Roller Diameter
0.469 in
Chain Number
60H
Overall Length
10 ft
Pin Contruction
Cottered
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH060C1A
- Zoro #
- G523424359
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Roller Diameter
- 0.469 in
- Overall Length
- 10 ft
- Chain Overall Width
- 1/2 in
Details
- Industry Chain Pitch
- 3/4 in
- Item
- Roller Chain
- Chain Number
- 60H
- Pin Contruction
- Cottered
- Series
- Heavy
- Tensile Strength
- 12,300 lbs
- Number of Strands
- 1
- Material
- Alloy Steel
Description
HKK Chain RH060C1A Heavy Series Cottered Roller Chain, 10 ft OAL, 3/4 in Pitch, 0.469 in Dia x 1/2 in W Roller, Alloy Steel