Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Cottd, 10 ft OAL, 2 P, 1-1/8 Dia x 1.25 W, AS
Mfr # RH160C1A
Zoro # G523412530
product price:Â
$
277.99
/ea
Sold in multiples of 10 for $2,779.90
Free Shipping & Returns
Key Features
Roller Diameter
1-1/8 in
Overall Length
10 ft
Chain Number
160H
Tensile Strength
68,700 lbs
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RH160C1A
- Zoro #
- G523412530
- UPC #
- -
- Country of Origin
- Japan
- Chain Number
- 160H
- Tensile Strength
- 68,700 lbs
- Material
- Alloy Steel
- Number of Strands
- 1
- Industry Chain Pitch
- 2 in
- Pin Contruction
- Cottered
- Series
- Heavy
- Item
- Roller Chain
Description
HKK Chain RH160C1A Heavy Series Cottered Roller Chain, 10 ft OAL, 2 in Pitch, 1-1/8 in Dia x 1-1/4 in W Roller, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.