Shop HKK CHAIN
See all product information
Create Account
HKK Double Pitch Riv Standard Conveyor w/SK-2 Att on Every P, 1.5P, .469 Dia x .5 W
Mfr # DC060RSK2EV
Zoro # G223424055
product price:Â
$
99.65
/ea
Sold in multiples of 2 for $199.30
Key Features
Material
Carbon Steel
Chain Overall Width
1/2 in
Pin Contruction
Riveted
Chain Number
C2060
Industry Chain Pitch
1-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DC060RSK2EV
- Zoro #
- G223424055
- UPC #
- -
- Country of Origin
- Japan
- Item
- Roller Chain Attachment Chain
- Material
- Carbon Steel
- Pin Contruction
- Riveted
- Chain Number
- C2060
- Industry Chain Pitch
- 1-1/2 in
- Series
- Double Pitch Standard Conveyor
- Number of Strands
- 1
Description
HKK Chain DC060RSK2EV Double Pitch Riveted Standard Conveyor Roller Chain With SK-2 Attachment on Every Pitch, 1-1/2 in Pitch, 0.469 in Dia x 1/2 in W Roller, Carbon Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.