Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Double Pitch Car Lg Riv Conv, 10 ft OAL, 4 P, 2.25 Dia x 1.25 W, .281 THK Plate, AS
Mfr # DC162R1A
Zoro # G223407737
product price:Â
$
322.99
/ea
Sold in multiples of 10 for $3,229.90
Free Shipping & Returns
Key Features
Chain Number
C 2162H
Industry Chain Pitch
4 in
Overall Length
10 ft
Pin Contruction
Riveted
Series
Heavy Series Double Pitch Carrier Large Conveyor
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC162R1A
- Zoro #
- G223407737
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Overall Length
- 10 ft
- Chain Overall Width
- 1-1/4 in
- Roller Diameter
- 2-1/4 in
Details
- Chain Number
- C 2162H
- Industry Chain Pitch
- 4 in
- Item
- Roller Chain
- Pin Contruction
- Riveted
- Series
- Heavy Series Double Pitch Carrier Large Conveyor
- Tensile Strength
- 62,200 lbs
- Number of Strands
- 1
- Material
- Alloy Steel
Description
HKK Chain DC162R1A Heavy Series Double Pitch Carrier Large Riveted Conveyor Roller Chain, 10 ft OAL, 4 in Pitch, 2-1/4 in Dia x 1-1/4 in W Roller, 0.281 in THK Plate, Alloy Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.