Shop HKK CHAIN
See all product information
Create Account
HKK Heavy Series Riveted, 10 ft OAL, 5/8 P, .4 Dia x 3/8 W, AS
Mfr # RH050R1A
Zoro # G823408998
product price:Â
$
34.29
/ea
Sold in multiples of 10 for $342.90
Key Features
Material
Alloy Steel
Pin Contruction
Riveted
Chain Overall Width
3/8 in
Tensile Strength
8,150 lbs
Number of Strands
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RH050R1A
- Zoro #
- G823408998
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chain Overall Width
- 3/8 in
- Overall Length
- 10 ft
- Roller Diameter
- 0.4 in
Details
- Material
- Alloy Steel
- Pin Contruction
- Riveted
- Item
- Roller Chain
- Tensile Strength
- 8,150 lbs
- Number of Strands
- 1
- Chain Number
- 50H
- Industry Chain Pitch
- 5/8 in
- Series
- Heavy
Description
HKK Chain RH050R1A Heavy Series Riveted Roller Chain, 10 ft OAL, 5/8 in Pitch, 0.4 in Dia x 3/8 in W Roller, Alloy Steel